Zoro Homepage

COMBO 13W3M SOD G50 ZINC

  • Mfr # DBM13W3PA156

  • Zoro # G307169315


product price: $22.15
/ea

Key Features

Shielding
Yes
Grommet and Seals Material
Silicone
No of Contacts
16
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM13W3PA156
Zoro #
G307169315
UPC #
-
Country of Origin
United States

Details

Shielding
Yes
Grommet and Seals Material
Silicone
No of Contacts
16
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
Shell Color
Yellow
Insert Arrangement
16
Shell Material
Steel
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.