
COMBO 13W3M SOD GF CAD
Mfr # DBM13W3PA101
Zoro # G707592478
product price: $12.15
/eaKey Features
Contact Material
Copper Alloy
Insert Arrangement
16
Grommet and Seals Material
Silicone
Connector Style
Plug
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM13W3PA101
Zoro #
G707592478
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
Insert Arrangement
16
Grommet and Seals Material
Silicone
Connector Style
Plug
Shell Color
Yellow
Contact Mating Life
500
No of Contacts
16
Shell Plating
Yellow Chromate over Cadmium
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Contact Style
Pin
Shielding
Yes
Shell Material
Steel
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.