Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 13W6F PCB RA C GF H TIN

  • Mfr # DCMC13H6SJA197

  • Zoro # G607169749


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Style
Socket
Mounting Type
Box, Front Mount, Thru Holes
No of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMC13H6SJA197
Zoro #
G607169749
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Style
Socket
Mounting Type
Box, Front Mount, Thru Holes
No of Contacts
10
Shell Plating
Tin
Grommet and Seals Material
Silicone
Insert Arrangement
10
Shielding
Yes
Shell Color
Silver
Shell Material
Steel
Termination Method
Coaxial
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.