Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 13W6F PCB RA C GF TIN

  • Mfr # DCMC13W6SJA197

  • Zoro # G307169759


product price: $25.25
/ea

Key Features

Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Mounting Type
Box, Front Mount, Thru Holes
Contact Style
Socket
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMC13W6SJA197
Zoro #
G307169759
UPC #
-
Country of Origin
United States

Details

Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Mounting Type
Box, Front Mount, Thru Holes
Contact Style
Socket
Contact Mating Life
500
Shielding
Yes
No of Contacts
10
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Insert Arrangement
10
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Termination Method
PCB - Right Angle
Shell Material
Steel
Shell Plating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.