Zoro Homepage

COMBO 13W6F PCB STR G50 H CAD

  • Mfr # DCMM13H6SNA101

  • Zoro # G607590994


product price: $68.15
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Contact Material
Copper Alloy
Insert Arrangement
10
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM13H6SNA101
Zoro #
G607590994
UPC #
-
Country of Origin
United States

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Contact Material
Copper Alloy
Insert Arrangement
10
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Shell Material
Steel
No of Contacts
10
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Specification
MIL-DTL-24308
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.