Zoro Homepage

COMBO 13W6F PCB STR G50 H ZINC

  • Mfr # DCMM13H6SN

  • Zoro # G507590766


product price: $62.79
/ea

Key Features

Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Grommet and Seals Material
Silicone
Insert Arrangement
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM13H6SN
Zoro #
G507590766
UPC #
-
Country of Origin
United States

Details

Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Grommet and Seals Material
Silicone
Insert Arrangement
10
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
10
Shielding
Yes
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.