
COMBO 13W6F PCB STR G50 ZINC
Mfr # DCMM13W6SN
Zoro # G007169813
product price: $12.69
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM13W6SN
Zoro #
G007169813
UPC #
-
Country of Origin
United States
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
No of Contacts
10
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Contact Material
Copper Alloy
Termination Method
PCB - Straight
Shell Color
Yellow
Insert Arrangement
10
Contact Style
Socket
Contact Mating Life
500
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.