Zoro Homepage

COMBO 13W6F SOD E G30 TIN

  • Mfr # DCME13W6SK126

  • Zoro # G007169189


product price: $10.79
/ea

Key Features

Grommet and Seals Material
Silicone
Connector Style
Receptacle
Termination Method
Solder
Contact Material
Copper Alloy
Insert Arrangement
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCME13W6SK126
Zoro #
G007169189
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Connector Style
Receptacle
Termination Method
Solder
Contact Material
Copper Alloy
Insert Arrangement
10
Mounting Type
Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
10
Shell Color
Silver
Shielding
Yes
Shell Material
Steel
Contact Style
Socket
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Shell Plating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.