
COMBO 13W6F SOD E G50 ZINC
Mfr # DCMME13W6S
Zoro # G607169251
product price: $21.15
/eaKey Features
Contact Style
Socket
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMME13W6S
Zoro #
G607169251
UPC #
-
Country of Origin
United States
Details
Contact Style
Socket
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Shell Color
Yellow
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
10
No of Contacts
10
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.