Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 13W6F SOD G100 ZINC

  • Mfr # DCM13W6SA106

  • Zoro # G007169332


product price: $15.65
/ea

Key Features

Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Shell Color
Yellow
Shell Material
Steel
No of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM13W6SA106
Zoro #
G007169332
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Shell Color
Yellow
Shell Material
Steel
No of Contacts
10
Connector Style
Receptacle
Insert Arrangement
10
Contact Material
Copper Alloy
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.