Zoro Homepage

COMBO 13W6F SOD G30 ZINC HITE

  • Mfr # DCM13W6SA222

  • Zoro # G107169317


product price: $9.59
/ea

Key Features

Shell Plating
Yellow Chromate over Zinc
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
No of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM13W6SA222
Zoro #
G107169317
UPC #
-
Country of Origin
United States

Details

Shell Plating
Yellow Chromate over Zinc
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
No of Contacts
10
Connector Style
Receptacle
Contact Style
Socket
Insert Arrangement
10
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Termination Method
Solder
Shell Color
Yellow
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.