
COMBO 17W2M PCB RA G50 ZINC
Mfr # DBMM17W2PD
Zoro # G307169537
product price: $33.15
/eaKey Features
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
19
Contact Mating Life
500
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM17W2PD
Zoro #
G307169537
UPC #
-
Country of Origin
United States
Details
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
19
Contact Mating Life
500
Termination Method
PCB - Right Angle
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Insert Arrangement
19
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Shell Material
Steel
Shell Color
Yellow
Grommet and Seals Material
Silicone
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.