
COMBO 17W2M PCB RA GF ZINC
Mfr # DBM17W2PR
Zoro # G407169529
product price: $26.79
/eaKey Features
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM17W2PR
Zoro #
G407169529
UPC #
-
Country of Origin
United States
Details
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Insert Arrangement
19
Shielding
Yes
No of Contacts
19
Contact Style
Pin
Shell Material
Steel
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.