Zoro Homepage

COMBO 17W2M PCB RA GF ZINC

  • Mfr # DBM17W2PS

  • Zoro # G307169568


product price: $23.69
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM17W2PS
Zoro #
G307169568
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Termination Method
PCB - Right Angle
Shell Material
Steel
Contact Plating
Gold over Nickel
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
19
Connector Style
Plug
Grommet and Seals Material
Silicone
Contact Style
Pin
Shell Color
Yellow
No of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.