
COMBO 17W2M PCB STR G50 CAD
Mfr # DBMM17W2PNA101
Zoro # G407589075
product price: $21.99
/eaKey Features
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
19
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM17W2PNA101
Zoro #
G407589075
UPC #
-
Country of Origin
United States
Details
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
19
Shell Color
Yellow
Shell Material
Steel
Contact Material
Copper Alloy
Contact Mating Life
500
Termination Method
PCB - Straight
Insert Arrangement
19
Grommet and Seals Material
Silicone
Connector Style
Plug
Specification
MIL-DTL-24308
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.