Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 17W2M PCB STR G50 ZINC

  • Mfr # DBMM17W2PN

  • Zoro # G907169975


product price: $21.55
/ea

Key Features

Contact Mating Life
500
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM17W2PN
Zoro #
G907169975
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Straight
Shell Material
Steel
No of Contacts
19
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Contact Style
Pin
Shell Color
Yellow
Insert Arrangement
19
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.