Zoro Homepage

COMBO 17W2M PCB STR G50 ZINC

  • Mfr # DBMM17W2PX

  • Zoro # G607589547


product price: $22.79
/ea

Key Features

Termination Method
PCB - Straight
Insert Arrangement
19
Specification
MIL-DTL-24308 Style
No of Contacts
19
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM17W2PX
Zoro #
G607589547
UPC #
-
Country of Origin
United States

Details

Termination Method
PCB - Straight
Insert Arrangement
19
Specification
MIL-DTL-24308 Style
No of Contacts
19
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Color
Yellow
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Contact Style
Pin
Shielding
Yes
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.