Zoro Homepage

COMBO 17W2M PCB STR GF ZINC

  • Mfr # DBM17W2PB

  • Zoro # G507585540


product price: $19.75
/ea

Key Features

Contact Style
Pin
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Insert Arrangement
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM17W2PB
Zoro #
G507585540
UPC #
-
Country of Origin
United States

Details

Contact Style
Pin
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Insert Arrangement
19
Contact Mating Life
500
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
No of Contacts
19
Shielding
Yes
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.