Zoro Homepage

COMBO 17W2M SOD E GF CAD HITE

  • Mfr # DBME17W2PA101A222

  • Zoro # G707592195


product price: $29.59
/ea

Key Features

Shell Color
Yellow
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBME17W2PA101A222
Zoro #
G707592195
UPC #
-
Country of Origin
United States

Details

Shell Color
Yellow
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
No of Contacts
19
Termination Method
PCB - Right Angle
Insert Arrangement
19
Contact Style
Pin
Shielding
Yes
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.