
COMBO 17W2M SOD G30 ZINC
Mfr # DBM17W2PA208
Zoro # G007169288
product price: $21.15
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
19
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM17W2PA208
Zoro #
G007169288
UPC #
-
Country of Origin
United States
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
19
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Contact Style
Pin
Contact Mating Life
500
No of Contacts
19
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Termination Method
PCB - Right Angle
Shell Color
Yellow
Connector Style
Plug
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.