
COMBO 17W2M SOD G50 CAD
Mfr # DBMM17W2PA101
Zoro # G707592058
product price: $21.59
/eaKey Features
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Style
Pin
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM17W2PA101
Zoro #
G707592058
UPC #
-
Country of Origin
United States
Details
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Style
Pin
Connector Style
Plug
Shell Color
Yellow
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
19
Insert Arrangement
19
Specification
MIL-DTL-24308
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.