Zoro Homepage

COMBO 17W2M SOD GF CAD

  • Mfr # DBM17W2PA101

  • Zoro # G007592079


product price: $13.75
/ea

Key Features

Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Arrangement
19
Specification
MIL-DTL-24308
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM17W2PA101
Zoro #
G007592079
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Arrangement
19
Specification
MIL-DTL-24308
Contact Mating Life
500
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Shielding
Yes
Shell Plating
Yellow Chromate over Cadmium
Termination Method
Solder
No of Contacts
19
Connector Style
Plug
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.