
COMBO 17W2M SOD GF ZINC
Mfr # DBM17W2P
Zoro # G807169402
product price: $9.99
/eaKey Features
Shell Color
Yellow
Termination Method
Solder
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
19
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM17W2P
Zoro #
G807169402
UPC #
-
Country of Origin
United States
Details
Shell Color
Yellow
Termination Method
Solder
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
19
Shielding
Yes
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
19
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Contact Material
Copper Alloy
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.