Zoro Homepage

COMBO 21W1F PCB RA C GF C TIN

  • Mfr # DBMC21C1SJA197

  • Zoro # G807583949


product price: $46.95
/ea

Key Features

Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Insert Arrangement
22
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMC21C1SJA197
Zoro #
G807583949
UPC #
-
Country of Origin
United States

Details

Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Insert Arrangement
22
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
No of Contacts
22
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Shell Plating
Tin
Connector Style
Receptacle
Contact Mating Life
500
Contact Style
Socket
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.