
COMBO 21W1F PCB RA F GF ZINC
Mfr # DBMF21W1SR
Zoro # G607583750
product price: $37.95
/eaKey Features
Contact Mating Life
500
Insert Arrangement
22
Contact Material
Copper Alloy
Shell Color
Yellow
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMF21W1SR
Zoro #
G607583750
UPC #
-
Country of Origin
United States
Details
Contact Mating Life
500
Insert Arrangement
22
Contact Material
Copper Alloy
Shell Color
Yellow
Shell Material
Steel
Termination Method
PCB - Right Angle
Connector Style
Receptacle
Contact Style
Socket
No of Contacts
22
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.