Zoro Homepage

COMBO 21W1F PCB RA GF TIN

  • Mfr # DBM21W1SJA197

  • Zoro # G007583763


product price: $18.25
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Insert Arrangement
22
Contact Style
Socket
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM21W1SJA197
Zoro #
G007583763
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Insert Arrangement
22
Contact Style
Socket
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Tin
No of Contacts
22
Shell Material
Steel
Shielding
Yes
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.