
COMBO 21W1F PCB RA GF ZINC
Mfr # DBM21W1SA
Zoro # G107583847
product price: $31.99
/eaKey Features
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
No of Contacts
22
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM21W1SA
Zoro #
G107583847
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
No of Contacts
22
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Shell Color
Yellow
Shell Material
Steel
Insert Arrangement
22
Contact Style
Socket
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.