
COMBO 21W1F PCB RA GF ZINC
Mfr # DBM21W1SD
Zoro # G907583832
product price: $47.15
/eaKey Features
Termination Method
PCB - Right Angle
Shell Material
Steel
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM21W1SD
Zoro #
G907583832
UPC #
-
Country of Origin
United States
Details
Termination Method
PCB - Right Angle
Shell Material
Steel
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Connector Style
Receptacle
No of Contacts
22
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
22
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.