
COMBO 21W1F PCB RA GF ZINC
Mfr # DBM21W1SL
Zoro # G307583852
product price: $32.25
/eaKey Features
Contact Material
Copper Alloy
No of Contacts
22
Shell Material
Steel
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM21W1SL
Zoro #
G307583852
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
No of Contacts
22
Shell Material
Steel
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Shielding
Yes
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
22
Contact Style
Socket
Shell Color
Yellow
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.