Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 21W1F PCB RA GF ZINC

  • Mfr # DBM21W1SR

  • Zoro # G207583785


product price: $29.79
/ea

Key Features

Grommet and Seals Material
Silicone
Connector Style
Receptacle
No of Contacts
22
Insert Arrangement
22
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM21W1SR
Zoro #
G207583785
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Connector Style
Receptacle
No of Contacts
22
Insert Arrangement
22
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Contact Style
Socket
Shielding
Yes
Shell Color
Yellow
Shell Material
Steel
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.