Zoro Homepage

COMBO 21W1F PCB STR E G50 ZINC

  • Mfr # DBMME21W1SZ

  • Zoro # G907586550


product price: $46.45
/ea

Key Features

Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shell Material
Steel
Termination Method
PCB - Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMME21W1SZ
Zoro #
G907586550
UPC #
-
Country of Origin
United States

Details

Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shell Material
Steel
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
No of Contacts
22
Shielding
Yes
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Insert Arrangement
22
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.