Zoro Homepage

COMBO 21W1F PCB STR E G50 ZINC

  • Mfr # DCMME21WA4SZ

  • Zoro # G107586688


product price: $42.95
/ea

Key Features

Shell Color
Yellow
No of Contacts
25
Contact Material
Copper Alloy
Contact Style
Socket
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMME21WA4SZ
Zoro #
G107586688
UPC #
-
Country of Origin
United States

Details

Shell Color
Yellow
No of Contacts
25
Contact Material
Copper Alloy
Contact Style
Socket
Shell Material
Steel
Insert Arrangement
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.