
COMBO 21W1F PCB STR G50 ZINC
Mfr # DBMM21W1SZ
Zoro # G807587398
product price: $40.29
/eaKey Features
Shell Color
Yellow
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM21W1SZ
Zoro #
G807587398
UPC #
-
Country of Origin
United States
Details
Shell Color
Yellow
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Insert Arrangement
22
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
No of Contacts
22
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.