Zoro Homepage

COMBO 21W1F PCB STR GF ZINC

  • Mfr # DBM21W1SM

  • Zoro # G407589518


product price: $42.99
/ea

Key Features

No of Contacts
22
Contact Style
Socket
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM21W1SM
Zoro #
G407589518
UPC #
-
Country of Origin
United States

Details

No of Contacts
22
Contact Style
Socket
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Shielding
Yes
Shell Color
Yellow
Termination Method
PCB - Straight
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Insert Arrangement
22
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.