Zoro Homepage

COMBO 21W1F PCB STR GF ZINC

  • Mfr # DBM21W1SZ

  • Zoro # G107587371


product price: $37.69
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
22
Grommet and Seals Material
Silicone
Contact Style
Socket
Termination Method
PCB - Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM21W1SZ
Zoro #
G107587371
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
22
Grommet and Seals Material
Silicone
Contact Style
Socket
Termination Method
PCB - Straight
Insert Arrangement
22
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Shell Material
Steel
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.