
COMBO 21W1F SOD E G50 ZINC
Mfr # DBMME21W1S
Zoro # G007591386
product price: $32.29
/eaKey Features
Contact Mating Life
500
Insert Arrangement
22
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMME21W1S
Zoro #
G007591386
UPC #
-
Country of Origin
United States
Details
Contact Mating Life
500
Insert Arrangement
22
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Shielding
Yes
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
No of Contacts
22
Termination Method
PCB - Right Angle
Connector Style
Receptacle
Shell Material
Steel
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.