
COMBO 21W1F SOD F G30 ZINC
Mfr # DBMF21W1SA176
Zoro # G307591505
product price: $22.15
/eaKey Features
Insert Arrangement
22
Shell Material
Steel
Contact Style
Socket
Termination Method
Solder
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMF21W1SA176
Zoro #
G307591505
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
22
Shell Material
Steel
Contact Style
Socket
Termination Method
Solder
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Contact Plating
30 microinches Gold Plate
No of Contacts
22
Contact Mating Life
500
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.