Zoro Homepage

COMBO 21W1F SOD G30

  • Mfr # DBM535134299

  • Zoro # G007591256


product price: $39.69
/ea

Key Features

No of Contacts
22
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Shell Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM535134299
Zoro #
G007591256
UPC #
-
Country of Origin
United States

Details

No of Contacts
22
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Insert Arrangement
22
Shielding
Yes
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.