
COMBO 21W1F SOD G30 TIN
Mfr # DBM21W1SK126
Zoro # G607591243
product price: $14.29
/eaKey Features
No of Contacts
22
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM21W1SK126
Zoro #
G607591243
UPC #
-
Country of Origin
United States
Details
No of Contacts
22
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Mating Life
500
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
22
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Shell Plating
Tin
Termination Method
Solder
Shielding
Yes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.