Zoro Homepage

COMBO 21W1F SOD G50 TIN

  • Mfr # DBMM21W1SA197

  • Zoro # G907591226


product price: $24.39
/ea

Key Features

Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Contact Style
Socket
Shell Plating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM21W1SA197
Zoro #
G907591226
UPC #
-
Country of Origin
United States

Details

Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Contact Style
Socket
Shell Plating
Tin
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
22
Contact Material
Copper Alloy
Shell Material
Steel
Shell Color
Silver
No of Contacts
22
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.