
COMBO 21W1F SOD R G50 ZINC
Mfr # DBMMR21W1S
Zoro # G407592242
product price: $32.49
/eaKey Features
Insert Arrangement
22
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMMR21W1S
Zoro #
G407592242
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
22
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Grommet and Seals Material
Silicone
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
22
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Contact Mating Life
500
Termination Method
PCB - Right Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.