
COMBO 21W1F SOD Y GF CAD
Mfr # DBMY21W1SA101
Zoro # G807592255
product price: $27.79
/eaKey Features
No of Contacts
22
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Termination Method
Solder
Shell Plating
Yellow Chromate over Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMY21W1SA101
Zoro #
G807592255
UPC #
-
Country of Origin
United States
Details
No of Contacts
22
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Termination Method
Solder
Shell Plating
Yellow Chromate over Cadmium
Grommet and Seals Material
Silicone
Insert Arrangement
22
Contact Style
Socket
Connector Style
Receptacle
Shielding
Yes
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.