Zoro Homepage

COMBO 21W1F WW3 G50 ZINC

  • Mfr # DBMM21W1SF179A

  • Zoro # G707592218


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM21W1SF179A
Zoro #
G707592218
UPC #
-
Country of Origin
United States

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Insert Arrangement
22
Specification
MIL-DTL-24308 Style
Termination Method
Wire Wrap
Connector Style
Receptacle
No of Contacts
22
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Contact Style
Socket
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.