
COMBO 21W1M PCB RA GF ZINC
Mfr # DBM21W1PL
Zoro # G007169608
product price: $34.65
/eaKey Features
Connector Style
Plug
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
22
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM21W1PL
Zoro #
G007169608
UPC #
-
Country of Origin
United States
Details
Connector Style
Plug
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
22
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Insert Arrangement
22
Termination Method
PCB - Right Angle
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Contact Mating Life
500
Contact Material
Copper Alloy
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.