Zoro Homepage

COMBO 21W1M PCB RA GF ZINC

  • Mfr # DBM21W1PR

  • Zoro # G407169642


product price: $32.29
/ea

Key Features

Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM21W1PR
Zoro #
G407169642
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Grommet and Seals Material
Silicone
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Insert Arrangement
22
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Contact Style
Pin
No of Contacts
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.