Zoro Homepage

COMBO 21W1M SOD G50 CAD

  • Mfr # DBMM21W1PA101

  • Zoro # G207593388


product price: $26.19
/ea

Key Features

No of Contacts
22
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM21W1PA101
Zoro #
G207593388
UPC #
-
Country of Origin
United States

Details

No of Contacts
22
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium
Insert Arrangement
22
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308
Connector Style
Plug
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.