
COMBO 21W1M SOD Y GF CAD
Mfr # DBMY21W1PA101
Zoro # G707593475
product price: $23.85
/eaKey Features
No of Contacts
22
Insert Arrangement
22
Shell Color
Yellow
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMY21W1PA101
Zoro #
G707593475
UPC #
-
Country of Origin
United States
Details
No of Contacts
22
Insert Arrangement
22
Shell Color
Yellow
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Solder
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Connector Style
Plug
Shell Material
Steel
Contact Material
Copper Alloy
Contact Style
Pin
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.