Zoro Homepage

COMBO 21WA4F PCB RA C GF C TIN

  • Mfr # DCMC21CA4SJA197

  • Zoro # G807584076


product price: $66.19
/ea

Key Features

Contact Mating Life
500
Shell Color
Silver
Shell Plating
Tin
Connector Style
Receptacle
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMC21CA4SJA197
Zoro #
G807584076
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Shell Color
Silver
Shell Plating
Tin
Connector Style
Receptacle
Shielding
Yes
No of Contacts
25
Contact Style
Socket
Insert Arrangement
25
Mounting Type
Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.