
COMBO 21WA4F PCB RA C GF TIN
Mfr # DCMC21WA4SJA197
Zoro # G107169515
product price: $34.55
/eaKey Features
Contact Mating Life
500
Contact Style
Socket
Shell Plating
Tin
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMC21WA4SJA197
Zoro #
G107169515
UPC #
-
Country of Origin
United States
Details
Contact Mating Life
500
Contact Style
Socket
Shell Plating
Tin
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Mounting Type
Box, Front Mount, Thru Holes
No of Contacts
25
Shielding
Yes
Shell Material
Steel
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Insert Arrangement
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.