Zoro Homepage

COMBO 21WA4F PCB RA GF C TIN

  • Mfr # DCM21CA4SJA197

  • Zoro # G907583924


product price: $58.89
/ea

Key Features

Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM21CA4SJA197
Zoro #
G907583924
UPC #
-
Country of Origin
United States

Details

Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Insert Arrangement
25
No of Contacts
25
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Plating
Tin
Contact Style
Socket
Shell Material
Steel
Shell Color
Silver
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.